Apply to be a TradeMaster!
32A 3-Pole Contactor (24V), 42-25103-01
Magnifying glass
Hover image to zoom

32A 3-Pole Contactor (24V), 42-25103-01

Brand:
Rheem
SKU:
42-25103-01
Rating:
(2)
Q&A:
(0)
32A 3-Pole Contactor (24V), 42-25103-01
Magnifying glass
Hover image to zoom
$46.31 each
In Stock
In Stock
Get 19 Mon, May 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Amperage
32 Amps

Description

32A 3-Pole Contactor (24V) Specifications:
  • Motor FLA Rating at 230V (A): 32
  • Motor LRA Rating at 230V (A): 180
  • Resistive Rating at 230V (A): 40
  • Motor FLA Rating at 460V (A): 32
  • Motor LRA Rating at 460V (A): 150
  • Resistive Rating at 460V (A): 40
  • Motor FLA Rating at 575V (A): 32
  • Motor LRA Rating at 575V (A): 120
  • Resistive Rating at 575V (A): 40

  • Specs

    Voltage:

    24V

    Type:

    3 Pole Contactor

    Amperage:

    32

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy