TM_Acquisition-S
Induced Draft Blower With Gasket (120V)
Hover image to zoom

Induced Draft Blower With Gasket (120V)

Brand:
Rheem
SKU:
70-22436-01
Rating:
(0)
Q&A:
(0)
Induced Draft Blower With Gasket (120V)
Hover image to zoom
$291.94 each
Backorder
Backorder
Get it Thu, Oct 26 - Fri, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v

Description

Used In Model# RGED

Number Of Stages: 1
Side Of Discharge: Right
Inducer Housing: Polymeric
Motor Voltage (V): 120
Motor Frequency (Hz): 60
Gasket: 68-22490- 01

Specs

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy