Pros, Join Our TradeMaster Program!
Description
1" 6000W Stainless Steel Resistored Screw-in Element LWD (480V)
  • Watt Density Classification: LWD
  • Input Voltage (V): 480
  • Wattage at 480V (W): 6000
  • Watt Density at 480V (W/sq. in.): 84
  • Cold Resistance (ohms): 38.40
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 19.21
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2
Hide Description
Specs
Product Type:

Element

Wattage:

6000

Voltage:

480v

Material:

Stainless Steel

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.