1" 5000W Copper Resistored Screw-in Element MWD (208V)
Hover image to zoom

1" 5000W Copper Resistored Screw-in Element MWD (208V)

Brand:
Rheem
SKU:
AP10872NL-3
Rating:
(0)
Q&A:
(0)
1" 5000W Copper Resistored Screw-in Element MWD (208V)
Hover image to zoom
$27.81 each
Backorder
Backorder
Get it Thu, Dec 28 - Fri, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Copper
Voltage icon
208v
Wattage icon
5000 Watts
Size icon
1"

Specs

Product Type:

Element

Material:

Copper

Voltage:

208v

Wattage:

5000

Size:

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy