34-3/8" Magnesium R-Tech Anode Rod, AP11526Y-2
Hover image to zoom

34-3/8" Magnesium R-Tech Anode Rod, AP11526Y-2

Brand:
Rheem
SKU:
AP11526Y-2
Rating:
(2)
Q&A:
(0)
34-3/8" Magnesium R-Tech Anode Rod, AP11526Y-2
Hover image to zoom
$46.92 each
In Stock
In Stock
Get 3 Wed, Mar 6
Fast Track Logo
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Magnesium
Length (Inches) icon
34-3/8" Length
Diameter (Inches) icon
0.9" Diameter

Description

34-3/8" Magnesium R-Tech Anode Rod

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 34-3/8
  • Rod Diameter (in.): 0.900
  • Hex Head Size (in.): 1-1/16
  • Thread Size - NPT (in.): 3/4
  • Resistored: Yes

Specs

Material:

Magnesium

Length (Inches):

34-3/8"

Diameter (Inches):

0.9"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy