Pros, Join Our TradeMaster Program!
Description
24" Magnesium Anode Rod/Nipple/Heat Trap Assembly

Features:
  • Anodic Material: Magnesium
  • Total Length (in.): 28-1/2
  • Anode Length (in.): 24
  • Rod Diameter (in.): 0.840
  • Nipple Material: Zinc plated steel / Polypropylene liner
  • Nipple Length (in.): 2.5
  • Thread Size - NPT (in.): 3/4
  • Heat Trap Type: Baffle
  • Resistored: No
Hide Description
Specs
Length (Inches):

24"

Material:

Magnesium

×
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.