- High definition full color display with soft keys; customizable display colors and brightness
- Sleek unique styling drives greater appeal to the homeowner
- Easy to understand user interface; intuitive menu structure
- Silver finish; also includes paintable white faceplate
- Universal – Choice of 7 day, 5/2 day programmable, or non-programmable (Installer selectable)
- Multi-level system warnings with details available to servicing contractor
- Deumidification and humidification control
- Outdoor temperature display
- Intelligent scheduling ramp-up/program anticipation
- Auto air circulation control; adjustable anticipation; high and low temperature limits
- USB connection for uploading of programming and configuration
- Maintenance reminders
- Compressor short cycle protection
- 5-year limited warranty
Commercial High Definition Thermostat (GE: 2H/2C, HP: 4H/2C)
RHC-TST551CMMS Commercial High Definition Thermostat (GE: 2H/2C, HP: 4H/2C)

This product was discontinued by the manufacturer.
Need replacement parts for this unit?
User Interface: |
Touchscreen |
Features: |
Keypad Lockout |
Programmability: |
Non-Programmable Programmable 7 Day 5-2 Day |
Changeover: |
Auto |
Options: |
Large Display |
Product Review
Product Q&A
Add-on Item
This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.
Why don't we show the price of this item?
We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.
To see the price, simply add the item to your cart or sign in.