3.5 kW Indoor Tankless Electric Water Heater w/ 1/2" NPT Connections & Digital Temp. Display
Hover image to zoom

3.5 kW Indoor Tankless Electric Water Heater w/ 1/2" NPT Connections & Digital Temp. Display

Brand:
Rheem
SKU:
RTEX-04
Rating:
(0)
Q&A:
(0)
3.5 kW Indoor Tankless Electric Water Heater w/ 1/2" NPT Connections & Digital Temp. Display
Hover image to zoom
$321.98 each
In Stock
In Stock
Get 8 Wed, Jun 7
More Available
Fast Track Logo
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Max Flow (GPM) icon
1.5 MAX GPM
Installation Type icon
Indoor Only
Warranty icon
5 Year Warranty
Voltage icon
120v
Height (Inches) icon
5-7/8" Height
Width (Inches) icon
10-7/8" Width

Description

Professional Classic tankless electric water heaters offer continuous hot water quick and on demand for single point-of-use or multiple applications

Product Features
  • On demand, continuous hot water
  • Compact and stylish
  • 99.8% Energy efficient
  • Robust copper immersion heating elements with brass top increases durability and are threaded for easy replacement
  • Simple Installation
  • Digital temperature display


Product Applications
  • Standard Hand Sink 0.5 GPM
  • Water-Saver Shower Head 1.5 GPM
  • Washing Machine 1 to 1.5 GPM
  • Kitchen Sink 1 to 2 GPM
  • Dishwasher 1 to 2 GPM

Specs

Product Type:

Tankless Heater

Application:

Residential

Type:

Point-of-Use

Kilowatts (KW):

3.5

Voltage:

120v

Installation Type:

Indoor Only

Water Connection Location:

Bottom

Water Connection Type:

MNPT

Water Connection:

1/2"

Height (Inches):

5-7/8"

Width (Inches):

10-7/8"

Depth (Inches):

2-3/4"

Weight (lbs):

4.5 lbs

Flow Rate (GPM):

0.9

Min Flow (GPM):

0.3

Max Flow (GPM):

1.5

Pressure Range:

25 to 150 psi

Wire Size:

10 AWG

Vent Type:

Direct Vent

Accuracy:

±1°F

Energy Factor:

0.98

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy