Pros, Join Our TradeMaster Program!
Description
Overview

Rheem Commercial Tankless System This custom-built tankless solution arrives on the jobsite factory-assembled with single point connections, including:

  • RTGH-CM95 Condensing Tankless Water Heaters
  • Factory installed system control manifold
  • Pre-sized water and gas manifold
  • Electrical wiring
  • Condensate lines


Configurations

  • Wall mounted system
  • Wall hung system
  • Free-standing system
  • System Options
  • 2-6 tankless units per system
  • Indoor & Outdoor systems
  • Common venting options for up to 10 units
  • Easy manifolding of up to 20 units
  • Engineered Solution by Rheem
  • Scalable from 11,000 BTU/h to 1,199,400 BTU/h per system (6 units max per system rack,
  • multiple racks can be linked up to 20 total units or 3,998,000 BTU/h)
  • Multiple configurations
  • Options for future expansion


Installation Savings

  • Reduce installation costs with single point connections Industry Best Solutions
  • Minimum side to side clearances = 1/2 inch (to combustibles)
  • Minimum fow rate = 0.26 GPM
  • Minimum activation rate = 0.40 GPM
  • UL-1738 & ULC-S636 certification on PPs venting accessories Redundancy
  • Efficiency
  • Up to 96% Thermal Efficiency with stainless steel condensing heat exchanger
  • Intelligent electronic controls designed to increase energy efficiency and safety
  • Performance
  • Low flow fixture compatible – Industry minimum flow rate of .26 GPM and minimum activation
  • flow rate of .40 GPM ensures the user will receive hot water even in low demand situations
  • Recirculation Pump Kit-Ready – Quickly pairs with our Recirculation Pump kit to provide
  • instantaneous hot water at the tap2
Hide Description
Manuals (1)
Specs
Product Type:

Tankless Heater

Installation Type:

Indoor Only

Energy Star Rated:

Yes

BTU Input:

199900

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Temperature Range (F):

85°F - 140°F

Flow Range (GPM):

0.26 - 0.40

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

27.5"

Depth (Inches):

9-3/4"

Width (Inches):

18-1/2"

BTU (Max):

199900

BTU (Min):

11000

Type:

Condensing

Application:

Commercial

Flow Rate at 40F Temp Rise (GPM):

9

Flow Rate at 50F Temp Rise (GPM):

7.5

Flow Rate at 60F Temp Rise (GPM):

6.3

Flow Rate at 70F Temp Rise (GPM):

5.4

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.