Pros, Join Our TradeMaster Program!
Description
2-Pole High Limit - Normally Closed Thermostat Contacts (TOD)

This design is the most popular Upper Thermostat in residential electric water heaters. These heaters often have a "Non-Simultaneous" design, which means only one element is on at any given time.

  • Manufacturer: TOD
  • Manufacturer Series: 59T/66T
  • High Limit Control: Manual Reset
  • High Limit Setting (F): 190
  • High Limit Tolerance (F): +/- 5
  • High Limit Contact Configuration: DPST
  • Thermostat Adjustment Range (F): 120 to 170
  • Thermostat Tolerance (F): +/- 10
  • Thermostat Differential (F): 5 to 20
  • Thermostat Contact Configuration: SPST
Hide Description
Manuals (1)
Specs
Product Type:

Thermostat

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.