Pros, Join Our TradeMaster Program!
Description
The SeekTech Inductive Clamp allows users to apply a signal to a cable or pipe that is 4" or less in diameter when it is not possible to connect transmitter leads directly to the target conductor. When its jaws are closed around a cable or pipe, the clamp couples the transmitted signal onto the conductor by induction. Once the signal is applied to a conductor, it can be traced using a compatible receiver, such as the SeekTech SR-20 or SR-60 (sold separately).

Any SeekTech Line Transmitter or comparable RIDGID line transmitter which has a 10 watt or less maximum output power if frequency is under 45kHz, and a 1 watt maximum if above 45kHz can be used as a power source. The line transmitter must be jackplug compatible. The clamp may be used with line transmitter frequencies of 8kHz to 262kHz.

Hide Description
Manuals (1)
Specs
Product Type:

Clamp

Used With:

SeekTech Transmitters

Warranty:

Lifetime

×
1 Video

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.