Pros, Join Our TradeMaster Program!
Description
The Model K-400 offers reliable power that cleans tough everyday drain line blockages in tubs, showers and sinks. A sleek profile and user-friendly design get you up and running easily -- and on to the next job quickly. Ideal for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Not designed to remove root blockages.

Product Features
  • Integrated Transport Cart: Easy movement to and from the job site. Heavy-duty, large wheels easily navigate over bumps and up stairs.
  • Retractable Handle: High-handle height during transport.
  • Cable Control System: Causes the drum to stop spinning when the blade becomes lodged in a blockage, limits potential for cable to flip-over in the drum and helps to indicate to operator when blockages are encountered.
  • "Solid Core” Cable: Uses tough 3/8" (10 mm) or 1/22" (12 mm) Integral Wound (IW) solid core cable that is rugged and kink resistant.
  • 1/2" (12 mm) cable best for 3" to 4" (50 mm to 110 mm) lines.
Product Includes
  • (1) K-400 Drum Machine & Std. Equipment
  • (1) C-44 IW 1/2 in. x 50 ft. Solid Core (Integral Wound) Cable (87592)
  • (1) T-260 Tool Set, consisting of:
    • (1) T-202 Bulb Auger
    • (1) T-205 "C" Cutter
    • (1) T-211 Spade Cutter
    • (1) A-13 Pin Key
  • (1) Set of Drain Cleaning Gloves
Hide Description
Specs
Product Type:

Drum Machine

Drain Size:

3"- 4"

Voltage:

115v

Cable Diameter:

1/2"

Cable Length:

50'

RPM:

165

Includes:

Cable

Warranty:

Lifetime

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.