Pros, Join Our TradeMaster Program!
Description
11-3/4" Aluminum Strap Wrench with 24" x 1-1/8" Strap

Product Features:
  • Strap Wrenches are best for any polished pipe.
  • Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip.
Hide Description
Manuals (2)
Specs
Product Type:

Wrench

Length (Inches):

11-3/4"

Jaw Size:

2"

Material:

Aluminum

Warranty:

Lifetime

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.