Pros, Join Our TradeMaster Program!
Description
The RIDGID ST-33Q+ Line Transmitter with Bluetooth is the ideal transmitter for inducing current onto a target line. It will also direct connect using any frequency from 10Hz to 490kHz with power up to 10 Watts. The ST-33Q+ also allows the flexibility of using D-Cell alkaline batteries or 18V rechargeable RIDGID batteries for minimal interruptions on the job. The new Bluetooth feature on the ST-33Q+ allows you to finish complex locates faster by wirelessly changing the transmitted frequency from the SR-24 receiver from up to 200 yards away.

Product Features:
  • Induce over 8 times more current than traditional transmitters.
  • Power options include Lithium-Ion 18 V rechargeable battery, six D-cell batteries, or an external 10-28 VDC power source. (Power options sold separately).
  • Induce more current at lower frequencies. Lower frequencies are less prone to jump onto other lines in congested areas reducing distortion and increasing accuracy.
  • Can be used with a wireless SR-24 Bluetooth-enabled locator (locator sold separately).
  • Change transmitted frequency remotely from up to 200 yards away.

Specifications:
  • Frequencies:
    • Direct Connect (pre-programmed): 128 Hz, 1 kHz, 8 kHz, 33 kHz, 93 kHz, 262 kHz
    • Direct Connect (user programmed): any Frequency from 10 Hz - 490 kHz
    • Induction: 8 kHz or 33 kHz
  • Max Power: 10 watts
  • Bluetooth Max Wireless Range: 200 yards (183 m)
  • Batteries sold separately
Hide Description
Specs
Product Type:

Transmitter

Wattage:

10

Warranty:

Lifetime

×
4 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.