Pros, Join Our TradeMaster Program!
Description
Overview
This jetter propels a highly flexible hose through 1-1/4" to 6" (32 mm to 150 mm) lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity.

Product Features
  • Powerful - Actual working pressure of 2200 psi (150 bar) and flow of 2.4 GPM (9 l/min) for fast, effective cleaning of lines.
  • Easy to Use - Thrust propels the hose down the line. You simply guide the hose into the drain.
  • Pulse Action - Activate the KJ-2200’s pulse action to easily negotiate difficult bends and traps.
  • Portable - The optional H-30 cart rolls the jetter and hose to the job site. The jetter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage.
  • Convenient - Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jetter outdoors.
  • Quality & Dependability - Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time – keeping you on the job.
  • Versatile - Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • New and improved 6.5 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; choke and throttle controls; easy access oil fill and dip stick.
Hide Description
Specs
Product Type:

Water Jetter

Hose Diameter:

1/4"

Hose Length:

110'

Max Pressure (PSI):

2200

Flow Rate (GPM):

2.4

Includes:

Hose

Cartridge

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.