Apply to be a TradeMaster!
K9-204 FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit
Hover image to zoom

K9-204 FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit

Brand:
RIDGID
SKU:
64273
Rating:
(0)
Q&A:
(0)
K9-204 FlexShaft Drain Cleaning Machine for 2"-4" Pipes w/ 5/16" x 70' Cable & Kit
Hover image to zoom
$1,664.75 each
In Stock
In Stock
Get 27 Tue, Apr 4
More Available
Fast Track Logo
Order by 4PM, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Warranty icon
Lifetime Warranty

Description

RIDGID FlexShaft machines deliver wall-to-wall clean designed with portability and efficiency in mind, these machines provide in-and-out speed that gets you from job to job faster. Perfect for clearing grease, sludge, small tree roots and soft blockages, FlexShaft machines are the trusted choice by drain cleaning professionals. The K9-204 FlexShaftmachine specializes in larger lines more commonly found on commercial jobs. The K9-204 can be used on 2"-4" pipe and includes 70' of 5/16" cable enclosed in the durable, nylon sheath.

Product Features
  • LIGHTWEIGHT PORTABILITY: FlexShaft machines' lightweight design means you can carry one from your truck to jobsites effortlessly and its compact profile makes for simple storage. All FlexShaft machines are fully contained systems to help mitigate jobsite contamination. 37.3 Lbs.
  • WALL-TO-WALL CLEAN: Powerful chain knockers expand to the size of the pipe and deliver wall-to-wall clean with astonishing speed. Designed with the perfect balance of flexibility and durability, cables can navigate tight turns and clean long runs.
  • INSPECT WHILE CLEANING: Inspection cameras can remain in-pipe while drain cleaning. Simultaneous camera use delivers results you can see, providing efficiency on every job.
  • ACCESSORIES: Get the most out of your FlexShaft machine with a variety of field-tested accessories. From standard, carbide tip and penetrating head chain knockers designed for clearing different blockages to brushes for final cleanup and relining applications, your FlexShaft can be customized to your exact preferences.
  • Cable Length: 70'
  • Cable Diameter: 5/16"
  • Area of Application House drains & laterals
  • Type of Blockage: Build ups; grease; and roots

Product Includes
  • 5/16" x 70' cable
  • 64323 - FlexShaft Knocker, K9-204, 2" (50 mm), 2 chain
  • 64333 - FlexShaft Knocker, K9-204, 4" (100 mm), 3 chain
  • 64648 - Accessory, 5/16 (8 mm), K9-204, Sheath stk, 12"
  • 65933 - Bag of 4 Set Screws
  • 68623 - Bag, FlexShaft Accessory Bag Only
  • Lubricant, FLEXSHAFT 4 OZ
  • TOOL, Hex Key 4 MM T-Handle
  • TOOL, Hex Key 3 MM T-Handle
  • MANUAL PACK, K9-102 & K9-204
  • SPACER, K9-204 2” KNOCKER is 2.50"
  • SPACER, K9-204 4” KNOCKER is 4.00"

Specs

Product Type:

FlexShaft Machine

Drain Size:

2" - 4"

Cable Diameter:

5/16"

Cable Length:

70'

Includes:

Cable

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy