F-60 6" Forged Bench Vise
Hover image to zoom

F-60 6" Forged Bench Vise

Brand:
RIDGID
SKU:
66997
Rating:
(0)
Q&A:
(0)
F-60 6" Forged Bench Vise
Hover image to zoom
66997 has been discontinued
Discontinued December 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

Warranty icon
Lifetime Warranty
Material icon
Forged Steel

Description

RIDGID® F-Series vises are constructed of 75,000 psi tensile strength forged steel. These sleek, rugged vises outperform their bulky cast-iron competition. They feature a patented parallel jaw alignment system. This exclusive feature gives the F-Series precise clamping action, as well as longer service life.

Features
  • All-steel, drop-forged construction.
  • Rolled double lead Acme screw.
  • Steel handle with rubber anti-pinch rings.
  • Increased work areas.
  • Standard fixed pipe jaws.
  • Large, hardened anvil.
  • Surface hardened slides for smooth, precise operation.
  • Forged steel swivel base with dual draw-down bolts.


Specifications:
  • Model Number: F-60
  • Jaw Opening: 6.3"
  • Throat Depth: 4"
  • Weight: 63 lbs.

Specs

Product Type:

Pipe Vise

Jaw Capacity:

6-1/3"

Material:

Forged Steel

Weight (lbs):

63 lbs

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm