Apply to be a TradeMaster!
2" x 4" 60/100 Condensing Horizontal Termination Extension Kit, (8.7" Length)
Magnifying glass
Hover image to zoom

2" x 4" 60/100 Condensing Horizontal Termination Extension Kit, (8.7" Length)

Brand:
Rinnai
SKU:
229011NPP
Rating:
(0)
Q&A:
(0)
2" x 4" 60/100 Condensing Horizontal Termination Extension Kit, (8.7" Length)
Magnifying glass
Hover image to zoom
$50.23 each
Backorder
Backorder
Get it Tue, Mar 18 - Tue, Apr 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2" x 4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Vent Type
Condensing

Description

229011NPP is a 2" x 4" 60/100 Condensing Horizontal Termination Extension Kit, (8.7" Length) for Rinnai I- Series Condensing Gas Boilers.

Specs

Type:

Condensing

Length (Inches):

4"

Vent Type:

Condensing

Size:

2" x 4"

Product Type:

Extension Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy