Apply to be a TradeMaster!
50,000 BTU Hydronic Air Handler (1200 CFM)
Hover image to zoom

50,000 BTU Hydronic Air Handler (1200 CFM)

Brand:
Rinnai
SKU:
AH125P
Rating:
(0)
Q&A:
(0)
50,000 BTU Hydronic Air Handler (1200 CFM)
Hover image to zoom
$1,176.19 each
In Stock
In Stock
Get 1 Mon, Mar 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Installation Type icon
Indoor Only
BTU icon
50000

Description

Overview
Note: Image displayed may not represent the actual item.

When integrated with a Rinnai Tankless Water Heater or Condensing Gas Boiler, the Rinnai Hydronic Air Handler offers hydronic solutions for comfortable space heating as well as a continuous supply of domestic hot water. This integrated solution is ideal for both new construction and retrofit applications.

Rinnai Hydronic Air Handler models with or without an integrated pump can be customized to specific installation needs for maximum efficiency and comfort. An internal pump allows integration with Rinnai Tankless Water Heaters to simultaneously provide home heat and Domestic Hot Water. The no-pump models can be integrated with combi boilers offering hot water to the home while isolating the space-heating loop from the DHW loop.

Product Features
  • Vertical configuration (upflow with left, right or side return) and horizontal configuration (upflow with bottom return)
  • Corrosion-free, heavy gauge steel cabinet is insulated with 5/8 in faced foil for noise supression
  • Suitable for potable water systems
  • Freeze protection – factory-installed activated at 40° F (4° C)
  • Operates based on input from a thermostat connected to the Hydronic Air Handler
  • 24VAC Isolation Valve controls solenoid during recirculation of DHW capability
  • Auxiliary contact for boiler activation
  • Domestic priority switch, when installed with a Rinnai Tankless Water Heater or I-Series Combi Boiler, offers endless hot water during high DHW demand
  • 60-second time delay for blower activation enhances user comfort during space cooling and heating
  • Pump timer circulate water in the system for one minute every six hours (requires pump to be controlled by the Hydronic Air Handler control board)
  • For use with certain Rinnai Tankless Water Heaters and I-Series Condensing Gas Boilers (See the “Rinnai Hydronic Air Handler Installation and Operation Manual” for specific models)

Specs

Product Type:

Air Handler

Installation Type:

Indoor Only

Max Airflow (CFM):

1200

BTU:

50000

Speeds:

3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy