Apply to be a TradeMaster!
I060SN 60,000 BTU Condensing Wall Mounted Combi Boiler (NG)
Hover image to zoom

I060SN 60,000 BTU Condensing Wall Mounted Combi Boiler (NG)

Brand:
Rinnai
SKU:
I060SN
Rating:
(0)
Q&A:
(0)
I060SN 60,000 BTU Condensing Wall Mounted Combi Boiler (NG)
Hover image to zoom
$2,196.34 each
Backorder
Backorder
Get it Mon, May 1 - Thu, Jun 1

Lift Gate

This product weighs 59.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Fuel Type icon
Natural Gas
Vent Type icon
Concentric
BTU icon
60000
Mount icon
Wall
Height (Inches) icon
26.4" Height
Max Pressure (PSI) icon
45 PSI

Description

Note: Product Title reflects this boiler's Maximum Heating Input BTUs (MBH)

Features
  • The i060SN condensing gas boiler heat-only model offers the comfort of whole home heating.
  • This heat-only model offers an outdoor reset to optimize your home heating performance and features an integrated modulating pump, with an outdoor reset sensor (in the box)
  • Excellent operational performance with 95% AFUE efficiency and Energy Star Most Efficient certified.
  • Convenient control options with the ability to connect two zone pumps to the PCB.
  • Easy parameter settings and a user-friendly interface.
  • Versatile venting options including 2-inch PVC up to 65 feet.
  • Stainless steel heat exchangers (primary and secondary) throughout boiler for unmatched performance and durability
  • Delivers proven reliability with Residential Warranty: 12-Year Heat Exchanger, 2 Year Parts, 1-Year Labor.

Specs

Fuel Type:

Natural Gas

BTU:

60000

Efficiency:

95.7%

Mount:

Wall

Height (Inches):

26.4"

Max Pressure (PSI):

45

Vent Type:

Concentric

Features:

Condensing

Combo DHW

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy