Pros, Join Our TradeMaster Program!
Description
The Rinnai MVIK-T-LW provides an easy two step installation of your tankless water heater with unsurpassed safety, features and benefits. This is a complete inlet/outlet valve system that provides everything you need for a secure installation including full port testing and flushing of the system with easy to install union connections. Extra features like a full port for full flow throughout the valve including a full port outlet for purging, flushing and testing the system. The ability to drain your hot water lines throughout the building or just at the water heater with a quick quarter turn. It also features an outlet for your pressure relief valve, and a unique one-piece design that is so innovative it has a Patent Pending. Protection for the life of your system. Emergencies are handled with quick quarter turn ball valve shut-offs for total isolation of your system in seconds. Repair or replace your heater in minutes with easy-fit union style connections that do not disturb your piping system. Kit includes 2 Unions, 2 Ball Valves, 2 Drain Valves and 1 Pressure Relief Valve. Plumbing installation kit for all Rinnai water heaters, 3/4-Inch F.I.P. connection; Lead Free Easy two step color coded union connections Full port throughout entire valve body 3/4-Inch outlet for pressure relief valve Quarter turn ball valve shut-offs.

  • Plumbing Installation Kit For All Rinnai Water Heaters
  • 3/4-Inch F.I.P. Connection
  • Lead Free
  • Easy Two Step Color Coded Union Connections
  • Full Port Throughout Entire Valve Body
  • 3/4-Inch Outlet For Pressure Relief Valve
  • Quarter Turn Ball Valve Shut-Offs
  • Professional Installation Recommended
Hide Description
Specs
Thread Size:

3/4"

Size:

3/4"

Product Type:

Installation Kit

×
3 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.