Pros, Join Our TradeMaster Program!
Description
HUGO-X1 Battery Backup for Tankless Water Heaters

Features
  • By providing 5-6 hours of continuous usage to any tankless water heater and by offering a Pure Sine Wave output, HUGO is the ideal battery backup/surge protector product for homeowners and small businesses such as restaurants, clinics, small offices, laundries, salons, etc.
  • Compatible with Rinnai Tankless Water Heaters home heating appliances
  • Compatible with computers, space heaters, solar panel systems and other no-flow appliances
  • Weatherproof Enclosure Design with IP54 Rating allows for either indoor and outdoor installations
  • Flow sensor switch to prolong battery life
  • Auto activate within 8ms upon power outage and Auto reset when main power becomes available
  • Output: 500 VA / 350 W
  • PURE SINE WAVE Technology makes it ideal as a battery backup and surge protector
  • Built-in fuse to prevent board burnout and to protect downstream appliances
Hide Description
Specs
Product Type:

Power Supply Part

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.