Pros, Join Our TradeMaster Program!
Description
Rinnai Luxury Series Tankless Water Heaters take hot water performance higher, delivering the most impressive output of our non-condensing line. Using a durable copper heat exchanger to optimize heat transfer, these high achievers attain an Energy Factor ratings of up to 0.82, making them 18 percent more efficient* than an ENERGY STAR® qualified storage tank.

Featuring Rinnai’s energy smart Cir-Logic technology, Rinnai's Luxury models produce an endless supply of hot water. An added external pump and dedicated recirculation line moves hot water quicker to showers and faucets. To save even more time and energy, a 24-hour digital controller can be easily programmed to ensure hot water is available during peak demand times like early morning before work and school. Add a sleek, space-saving design and robust array of standard features, and the luxury of superior comfort, convenience and savings is at every homeowner’s command.

Specifications:
  • Max. BtuH Input: 180,000
  • Min. BtuH Input: 10,300
  • ENERGY STAR® Qualified
  • Energy Factor of .82 for both Natural Gas and Propane
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levelss

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MCC-91-2US). This will increase the Temperature Range to 98° to 160°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
Read more
Specs
Product Type:
Tankless Heater
Installation Type:
Outdoor Only
Fuel Type:
Natural Gas
Energy Star Rated:
Yes
Energy Factor:
0.82
BTU Input:
180000
Temperature Range (F):
98°F to 140°F
Flow Range (GPM):
0.26 - 7.5
Voltage:
120v
Gas Connection:
3/4"
Cold Water Inlet (NPTM):
3/4"
Hot Water Outlet (NPTF):
3/4"
Height (Inches):
23"
Width (Inches):
14"
Depth (Inches):
9"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.