Pros, Join Our TradeMaster Program!
Description
The RLX94i-N offers the same benefits as the other Rinnai Luxury Series tankless models like an endless, energy-efficient supply of hot water whenever and wherever you need it, while also meeting the SCAQMD strict NOx emissions standard.

Specifications:
  • Low NOx Emissions (less then 20ppm), complies with South Coast Air Quality Management District 14ng/J or 20ppm NOx emission levels
  • 0.82 Energy Factor (ENERGY STAR qualified)
  • 10,300-192,000 BTUh
  • Hot water flow range .26-9.8 gpm
  • Circ-Logic ensuring optimum operation of an external circulation pump
  • Isolation valves included for easy maintenance
  • Certified for use in manufactured and modular homes
  • Natural Gas only
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor (5-year optional on labor)
  • Warranty (Commercial) - Limited 5-year on heat exchanger, 5-year on parts, 1-year on labor (2-year optional on labor)

Note: This unit can be upgraded to a Commercial Unit with the purchase of an optional Commercial Controller (MC-100-1, BC-100V-1, MC-195T-US, MCC-91-2). This will increase the Temperature Range to 98° to 185°F.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
Read more
Specs
Product Type:
Tankless Heater
Installation Type:
Indoor Only
Fuel Type:
Natural Gas
Energy Factor:
0.82
Energy Star Rated:
Yes
BTU Input:
192000
Temperature Range (F):
98°F to 140°F
Flow Range (GPM):
0.26 - 9.8
Voltage:
120v
Cold Water Inlet (NPTM):
3/4"
Hot Water Outlet (NPTF):
3/4"
Gas Connection:
3/4"
Height (Inches):
23"
Width (Inches):
14"
Depth (Inches):
9"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

7 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.