Pros, Join Our TradeMaster Program!
Description
The new RSC models will offer a variety of new benefits to PROs and homeowners. Rinnai is delivering the same superior quality that is now even easier for the pro to install. The Rinnai SENSEI can go in an existing condensing vent system for replacement if needed, but new installs can use smaller, lighter, less expensive concentric venting.

With Smart-Circ, external controllers are no longer required to schedule recirculation for your customers. Smart-Circ "learns" users’ hot water patterns over a seven day period, then schedules pump and tankless recirculation patterns accordingly. Users enjoy hot water during regular demand periods, while saving energy and money.

Specifications:
  • Max. BTU/h Input: 160,000
  • Min. BTU/h Input: 15,000
  • Gas type: Propane
  • Wifi Capable
Hide Description
Specs
Product Type:

Tankless Heater

Application:

Residential

Type:

Condensing

Fuel Type:

Propane

Energy Factor:

0.93

Energy Star Rated:

Yes

BTU (Max):

160000

BTU (Min):

15000

Vent Type:

Direct Vent

Concentric

Installation Type:

Outdoor Only

Flow Rate at 50F Temp Rise (GPM):

6.1

Flow Rate at 70F Temp Rise (GPM):

4.3

Includes:

Pump

Weight (lbs):

66 lbs

Warranty:

15 Year Limited on Heat Exchanger/ 5 Year on Parts/ 1 Year on Labor

×
2 Videos

    Product Review

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.