Pros, Join Our TradeMaster Program!
Description
PROMOTION
This item is eligible for a $100 Cash Rebate from Rinnai that is valid through December 31st, 2021. For more information on how you can redeem this rebate offer, please click here.

Overview
Delivering our most energy-efficient experience, the SE+ Series features a condensing design with two heat exchangers to maximize hot water output. Available for indoor or outdoor installations, all models are Wi-Fi ready. Our Super High Efficiency Plus featuring ThermaCirc360™ includes a built-in recirculation pump and thermal bypass valve and can provide faster hot water without a dedicated return line.

Features:
  • Professional installation required; call 84-GO-Rinnai for assistance
  • ENERGY STAR® Qualified with Uniform Energy Factor of 0.93
  • Equipped with Rinnai Circ-Logic™ - pair with an external pump to reduce wait time for hot water via scheduled or on-demand recirculation
  • Save time with hot water whenever and wherever you need it, any size home, even for simultaneous uses at multiple fixtures
  • Save energy and reduce utility costs by operating only when hot water is needed
  • Temperature lock function prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Wi-Fi ready
  • Includes service valve kit
  • Residential warranty: limited 15-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (5-year optional); commercial warranty: limited 8-year or 12,000 hours on heat exchanger, 5-year on parts, 1-year on labor (2-year optional)
Read more
Specs
Product Type:
Tankless Heater
Installation Type:
Indoor Only
Fuel Type:
Propane
Energy Star Rated:
Yes
Energy Factor:
0.91
BTU (Min):
15000
BTU (Max):
130000
Flow Range (GPM):
0.4 - 6
Height (Inches):
26.4"
Width (Inches):
18-1/2"
Depth (Inches):
11-1/2"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.