Pros, Join Our TradeMaster Program!
Description
With an enhanced combustion design, the Rinnai SENSEI Tankless Water Heater provides a better experience for both users and installers. Like all Rinnai Tankless Water Heaters, it's also vertically integrated. That means all key components are manufactured by Rinnai — to ensure Rinnai quality.

Condensing Technology for Colder Climates
The Rinnai SENSEI offers freeze protection down to -4° F (for outdoor units) or -22° F (for indoor units) through:
  • NEW integrated check valve that prevents backflow from outside cold air
  • NEW Fiber Mesh Premix Burner
  • Integrated logic to temporarily activate the unit in extreme cold climates

    Specifications:
    • Max. BtuH Input: 180,000
    • Min. BtuH Input: 15,000
    • ENERGY STAR® Qualified
    • Gas type: Natural Gas
    • Wifi Capable
    • Includes service valve kit Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
  • Read more
    Specs
    Product Type:
    Tankless Heater
    Installation Type:
    Indoor Only
    Fuel Type:
    Natural Gas
    Energy Star Rated:
    Yes
    Energy Factor:
    0.95
    BTU Input:
    180000
    Temperature Range (F):
    98°F to 120°F
    Flow Range (GPM):
    0.26 - 9.0
    Voltage:
    120v
    Cold Water Inlet (NPTM):
    3/4"
    Gas Connection:
    3/4"
    Hot Water Outlet (NPTF):
    3/4"
    Height (Inches):
    26.4"
    Width (Inches):
    18-1/2"
    Depth (Inches):
    11.4"
    Warranty:
    15 yr Ltd. Heat Exchanger/ 5 yr Ltd. Parts/ 1 yr Ltd. Labor
    Features:
    Wifi
    AHRI Certified
    CSA 4.3 Certified
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Open Now:
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    3 Videos

      1 Product Reviews

      Product Q&A

      Add-on Item

      This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

      Why don't we show the price of this item?

      We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

      To see the price, simply add the item to your cart or sign in.