Pros, Join Our TradeMaster Program!
Description
PROMOTION
This item is eligible for a $100 Cash Rebate from Rinnai that is valid through December 31st, 2021. For more information on how you can redeem this rebate offer, please click here.

Overview
Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design, while providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits. The NEW RUCS75i at 160,000 BTUs, available in natural gas and propane, offer condensing technology with lower to mid-range capacity at attractive price points. As the only manufacturer to offer both concentric and PVC/CPVC dual pipe venting options on the same unit, the RUCS models join the Ultra Series lineup of innovative designs and enduring values.

Features:
  • ENERGY STAR® Qualified - Energy Factor up to .93
  • The RUCS75i, with a maximum of 160,000 BTU, can deliver 7.5 GPM of continuous hot water
  • Built-in status monitor; easily upgradable to MC-91-2 controller for remote operation
  • Temperature Range of 120°F - 140°F, with four convenient pre-set temperatures
  • Stylish white cabinet and matching cover panel
  • Quiet Operation: RUCS75 @ 55dB
  • High Altitude Approved up to 5,400 feet
  • Ultra Low NOx Compliant
  • Built-in freeze protection down to -22°F for indoor models and -4°F for outdoor models (gas/electricity required)
  • Mobile Home Certified
  • Fuel conversion kits available
  • Min. BTU Input - 10,300
  • Max. BTU Input - 160,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor

These new Rinnai RUCS/RUS Condensing Tankless Water Heaters expand Rinnai’s Ultra Series condensing lineup to 6 models, in both indoor and outdoor versions, ranging from 130,000 to 199,000 BTU with efficiencies from .93 EF to .96 EF, providing the most complete condensing lineup in the industry.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715. This image is a stock photo and may not represent actual product
Read more
Specs
Product Type:
Tankless Heater
Installation Type:
Indoor Only
Fuel Type:
Propane
Energy Star Rated:
Yes
Energy Factor:
0.93
BTU Input:
160000
Temperature Range (F):
120°F to 140°F
Flow Range (GPM):
0.26 - 7.5
Voltage:
120v
Cold Water Inlet (NPTM):
3/4"
Hot Water Outlet (NPTF):
3/4"
Gas Connection:
3/4"
Height (Inches):
26"
Width (Inches):
18-1/2"
Depth (Inches):
10"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.