TM_Acquisition-S
RUS65EN 130,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)
Hover image to zoom

RUS65EN 130,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
RUS65EN
Rating:
(0)
Q&A:
(0)
RUS65EN 130,000 BTU, Condensing Outdoor Tankless Water Heater (Natural Gas)
Hover image to zoom
$1,092.66 each
Backorder
Backorder
Get it Mon, Dec 11 - Wed, Jan 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Fuel Type icon
Natural Gas
Installation Type icon
Outdoor Only
Temperature Range (F) icon
120°F to 140°F
Energy Star Rated icon
Yes
Voltage icon
120v
Height (Inches) icon
26" Height

Description

Rinnai Ultra Series Tankless Water Heaters deliver innovation and technological leadership in condensing tankless water heating design, while providing homeowners with an endless supply of hot water, energy savings, a space-saving design and environmental benefits. The NEW RUS65e at 130,000 BTUs, available in natural gas and propane, offers condensing technology lower capacity at attractive price points. As the only manufacturer to offer both concentric and PVC/CPVC dual pipe venting options on the same unit, the RUS models join the Ultra Series lineup of innovative designs and enduring values.

Features:
  • ENERGY STAR® Qualified - Energy Factor up to .93
  • The RUS65e, with a maximum of 130,000 BTU, can deliver 6.5 GPM of hot water
  • Built-in status monitor; easily upgradable to MC-91-2 controller for remote operation
  • Temperature Range of 120°F - 140°F, with four convenient pre-set temperatures
  • Stylish white cabinet and matching cover panel
  • Quiet Operation: RUCS65
  • High Altitude Approved up to 5,400 feet
  • Ultra Low NOx Compliant
  • Built-in freeze protection down to -22°F for indoor models and -4°F for outdoor models (gas/electricity required)
  • Mobile Home Certified
  • Fuel conversion kits available
  • Isolation valves sold separately
  • Min. BTU Input - 10,300
  • Max. BTU Input - 130,000
  • Warranty (Residential) - Limited 12-year on heat exchanger, 5-year on parts, 1-year on labor

These new Rinnai RUS Condensing Tankless Water Heaters expand Rinnai’s Ultra Series condensing lineup to 6 models, in both indoor and outdoor versions, ranging from 130,000 to 199,000 BTU with efficiencies from .93 EF to .96 EF, providing the most complete condensing lineup in the industry.

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.

Specs

Product Type:

Tankless Heater

Installation Type:

Outdoor Only

Fuel Type:

Natural Gas

Energy Star Rated:

Yes

Energy Factor:

0.93

BTU (Max):

130000

BTU (Min):

10300

Type:

Condensing

Temperature Range (F):

120°F to 140°F

Flow Range (GPM):

0.26 - 6.5

Voltage:

120v

Hot Water Outlet (NPTF):

3/4"

Cold Water Inlet (NPTM):

3/4"

Gas Connection:

3/4"

Height (Inches):

26"

Width (Inches):

18-1/2"

Depth (Inches):

10"

Application:

Residential

Flow Rate at 70F Temp Rise (GPM):

3.4

Flow Rate at 60F Temp Rise (GPM):

4

Flow Rate at 50F Temp Rise (GPM):

4.8

Flow Rate at 40F Temp Rise (GPM):

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy