Pros, Join Our TradeMaster Program!
Description
Grundfos GTK03 Kit must be used with Rinnai Tankless Water Heaters utilizing Rinnai Circ-Logic

Kit Contents:
  • 1) Grundfos 15-55 pump and internal check valve
  • 2) 6 Ft (2 m) BX conduit pre-wired to pump (includes in-line 4 Amp glass fuse)
  • 3) Flange kit
  • 4) Rinnai Circ-Logic™ ManualSupports: Condensing Models

Specifications:
  • Housing Material Stainless Steel with Check Valve
  • Flow Range: 20 GPM
  • Head Range: 17 Ft (5 m)
  • Max Liquid Temperature: 150° F (65° C)
  • Maximum System Pressure: 145 PSI
  • Input Voltage: 115 V
  • Frequency: 60 Hz
  • Max Amperage: 0.75 A
  • Connection Size: 3/4” Flange
  • Weight (Pump/Flange Kit Combined): 8.6 lbs. (4 kg)
  • Warranty Manufacturer’s Warranty Applies
Hide Description
Manuals (1)
Specs
Voltage:

115v

Max Temp (F):

150°F

Frequency:

60 Hz

Amperage:

0.75

Connection Size:

3/4"

Connection Method:

Flanged

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.