Pros, Join Our TradeMaster Program!
Description
The Value Series is the perfect combination of comfort and value. These easy-to-install, compact models combine all the reliability you’d expect from Rinnai with performance that’s ideal for medium- to smallersized new homes or remodels.

Features:
  • ENERGY STAR® Qualified
  • Energy Factor of .82 for Natural Gas and Propane
  • Certified for Installation in Manufactured (Mobile) Homes
  • Enhanced scale detection lessens possibility of serious, long-term damage to unit
  • Temperature lock prevents accidental or unauthorized changes to water temperature
  • Complies with South Coast Air Quality Management District 14 ng/J or 20 ppm NOx emission levels
  • Min. BTU Input - 10,300
  • Max. BTU Input - 180,000
  • Warranty (Residential) - Limited 10-year on heat exchanger, 5-year on parts, 1-year on labor

Need this water heater installed? Rinnai can help! Simply call 844.348.4715.
Read more
Specs
Product Type:
Tankless Heater
Installation Type:
Indoor Only
Fuel Type:
Natural Gas
Energy Star Rated:
Yes
Energy Factor:
0.82
BTU Input:
180000
Temperature Range (F):
98°F to 140°F
Flow Range (GPM):
0.26 - 7.5
Voltage:
120v
Gas Connection:
3/4"
Cold Water Inlet (NPTM):
3/4"
Hot Water Outlet (NPTF):
3/4"
Height (Inches):
23"
Width (Inches):
14"
Depth (Inches):
9"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

5 Videos

    4 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.