Shop Klein Tools
Main product image of 36" Refrigeration Hose (Straight x Straight)
Magnifying glass
Hover image to zoom

36" Refrigeration Hose (Straight x Straight)

SKU:
1290132-B36
Rating:
(0)
Q&A:
(0)
36" Refrigeration Hose (Straight x Straight)
Magnifying glass
Hover image to zoom
$55.99 each
Backorder
Backorder
Get it Mon, Jun 16 - Tue, Jul 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
36" Length
Product Highlight: Max Pressure (PSI)
3000 MAX PSI

Specs

Length (Inches):

36"

Max Pressure (PSI):

3000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy