Pros, Join Our TradeMaster Program!
Description
The 190 Series Thermostat Guard Kits are made of 18/22 gauge steel with baked enamel finish. They have air circulating ports on all four sides to ensure ample air circulation for proper thermostat operation. Each guard has a permanently attached eight-tumbler type lock and each kit is supplied with a key. Key design permits use of a single key on multiple installations. Extra keys are available separately. When using the ring base models the guard can be mounted to the wall without removing the thermostat.
Read more
Manuals (1)
Specs
Material:
Metal
Shape:
Rectangular
Dimensions:
6-1/4" (L) X 4-3/4" (W) X 3" (D)
Base Type:
Solid
Dimensions:
5-1/4" (L) X 4-5/8" (W) X 3-1/4" (D)
Shape:
Square
Color:
Opaque
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

3 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.