Trade Professional? Apply to become a TradeMaster!
Description
The 4500 Series (BJ) kits are designed to provide the service technician "one call" field replacement of the vast majority of BJ and competitive variations of this widely used control.

Kit includes a 4-position dial which allows the control to be mounted in any of the four mounting positions while retaining the correct "off" indexing. Outlet position on the control is down – 6 o'clock, but may be rotated to 3 o'clock, 9 o'clock or 12 o'clock (instructions included). Dial guide is orange color coded on old control and on the new kit controls.

Read more
Specs
Temperature Range (F):
250-550°F
Capillary Length:
48"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.