Pros, Join Our TradeMaster Program!
Description
Note: Image shown may not represent actual product

The 700 millivolt gas valves are wall thermostat actuated combination gas valves. These controls combine a manual gas cock, automatic pilot safety valve and a millivolt operator. The automatic pilot safety is separate from the gas cock and provides gas shutoff in case of pilot outage. Regulated and non-regulated models are available. Standard features include: pilot outlet, pilot gas filter and pilot adjusting key. VALVES CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN. Consult ordering chart for individual control specifications.

IMPORTANT WIRING INFORMATION

Most appliances manufactured in the USA and Canada are manufactured to meet the standards set forth by the American National Standards Institute (ANSI). A revision in the standards "mis-wiring requirements for gas valves" was effective January 1, 1996. The reason for this standard was so that you as a service technician could disconnect the gas valve wires and reconnect them without making a mistake. Therefore all Robertshaw® millivolt gas valves now meet the new standard. The 700-500 series millivolt gas valves have a 1/4" quick connect terminal and a 3/16" quick connect terminal on the terminal block. There is NO terminal screw (or threads) on the side that has the 3/16" terminal. If your old application used a terminal screw, you will need to use the 3/16" adaptor terminal that is included with this gas valve. NOTE: Does not apply to 700-502, 700-504, 700-506 and 700-511 which have the coaxial connection.

Will accept both types of thermopiles (coaxial or 2-lead). Use 1751-003 to convert valves to Natural Gas. Use 1751-013 to convert valves to L.P. Gas.
Read more
Manuals (1)
Specs
Fuel Type:
Natural Gas
Gas Type:
Natural Gas
Inlet Size:
1/2"
Outlet Size:
1/2"
Side With Plugs:
Straight Thru
Pressure Reg Setting:
3.5" W.C. NAT. GAS
Capacity (BTU):
240000
Voltage:
0.75v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.