1/2" X 1/2" Low Profile Combo Gas Valve, No Regulator
Hover image to zoom
1/2" X 1/2" Low Profile Combo Gas Valve, No Regulator
Hover image to zoom
$205.22 each
In Stock
In Stock
Get 2 Thu, Mar 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Inlet Size icon
1/2"
Outlet Size icon
1/2"
Capacity (BTU) icon
70000, 112000 BTU Capacity

Description

The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key. THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS. Consult ordering chart for individual control specifications. NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

Maximum capacity natural gas : 70,000 Maximum capacity L.P. gas : 112,000 BTU

Specs

Application:

Gas Heating Valves

Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

70000

112000

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy