Description
The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions ? off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features
  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C.

    L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: ?40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)
Read more
Manuals (1)
Specs
Fuel Type:
Natural Gas
Propane
Voltage:
24v
Inlet Size:
1/2"
Outlet Size:
3/4"
Capacity (BTU):
150000
Ignition Type:
Standing Pilot
Voltage:
0.75v
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774 LiveChat Img Live Chat
Closed Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

This item is compatible with the following Robertshaw model numbers.

Click on any model number to view complete parts list

warning icon  There are no compatible model numbers that match your entry.

Load More

Please note: Many replacement parts have subtle differences between them and can be easily confused. Attempting to install the incorrect part voids the return coverage. If you are not completely sure your order is correct please give us a call at 1-888-757-4774.

Need help finding a replacement part?

Fill out the part request form and someone will get back to you shortly.

Part request form

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.