1/2" X 1/2" 24v Direct Spark Gas Valve (170,000 BTU)

SKU:
722-051
Rating:
(4)
Q&A:
(0)
1/2" X 1/2" 24v Direct Spark Gas Valve (170,000 BTU)
Hover image to zoom

1/2" X 1/2" 24v Direct Spark Gas Valve (170,000 BTU)

SKU:
722-051
Rating:
(4)
Q&A:
(0)
$220.28 each
Backorder
Backorder
Get it Wed, Apr 19 - Wed, May 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
Fuel Type icon
Natural Gas, Propane
Inlet Size icon
1/2"
Outlet Size icon
1/2"
Capacity (BTU) icon
170000 BTU Capacity
Voltage icon
24v
Description
The 722 series gas valve Uni-Kits® are designed for a wide variety of intermittent pilot, direct spark or hot surface heating applications. They incorporate dual automatic valves (redundant) that are pressure regulated and come factory set at 3.5" W.C. for natural gas. They can be converted to L.P. by installing the regulator conversion kit that is included.

The 722 series gas valves incorporate a manual selector valve ("On-Off"), dual automatic valves, main gas regulator and inlet/outlet pressure taps. All wiring connections and manual selector valve are easily accessible on top of the valve. With a 3-9/16" swing radius, the 722 series lends itself well to replacing many O.E.M. valves.

722 series gas controls can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are not available.
Specs
Voltage:

24v

Inlet Size:

1/2"

Outlet Size:

1/2"

Pressure Reg Setting:

UNI-KIT

Capacity (BTU):

170000

Ambient Temperature:

-40°F to 175°F

Fuel Type:

Natural Gas

Propane

Contact
Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
Sunday
9am5:45pm


Free Shipping

On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy

Easy Returns

Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy