Apply to be a TradeMaster!
Main product image of Lockout Universal Ignition Control w/ 30 second Purge
Magnifying glass
Hover image to zoom

Lockout Universal Ignition Control w/ 30 second Purge

SKU:
780-003
Rating:
(0)
Q&A:
(0)
Lockout Universal Ignition Control w/ 30 second Purge
Magnifying glass
Hover image to zoom
$236.64 each
Backorder
Backorder
Get it Tue, Jul 22 - Tue, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Ignition Type
Direct Spark Ignition

Description

Robertshaw's Universal Ignition Control Uni-Kits feature a flame sense circuit that will work equally well on a one rod (local sense) or a two rod (remote sense) application

Description
    The automatic recycle features assure that, in the event of flame failure, main gas is disabled and the spark repetition sequence is restarted until pilot gas is ignited. Only after pilot ignition has been re-established can main gas be returned to the burner.

    Specifications
      Input Voltage: 24 VAC to 50/60 Hz
    • Transformer: 24 VAC / 20 VA
    • Spark Rate: 3 to 4 sparks per second
    • Pilot Valve: 1 amp at .5 PF
    • Main Valve:1 amp at .5 PF
    • Combined Load: 1.5 at .4 PF
    • Flame Sense Current:.7 ?A DC @ 25°C / 24 VAC
    • Max. Total Current: 1.5 amp
    • Flame Failure Recognition Tme:.8 seconds maximum
    • Thermostat Anticipator Setting: .7 amp
    • Ambient Temperature Rating: ?40 to 175° (?40 to 80°C)
    • Relative Humidity: 95% noncondensing at 104°F

Specs

Ignition Type:

Direct Spark Ignition

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy