Pros, Join Our TradeMaster Program!
Description
High Performance. It's what the industry has been looking for - a line voltage thermostat with the performance and accuracy of a low voltage control. The Robertshaw® 800 series are universal replacements for many other brands and can be used to retrofit most existing electric heat thermostats. With models for heating that include single-line break and double-line break as well as a single-line break cooling model, there's one for every application. When you select a Robertshaw thermostat, you've made the choice of an industry partner that's been making quality products for 100 years.

Features
  • Convenient Temperature Display -View comfort level at-a-glance.
  • Bimetal Temperature Sensing- For improved thermal performance.
  • Mercury Free- No leveling or special disposal required.
  • J Box Compatible- Not only will it meet code, but it speeds up installation.
  • Positive Off- Assured shutdown of HVAC system.
  • Universal Replacement- Can retrofit most existing electric heat thermostats.
Read more
Specs
Application:
Heat Only
Programmability:
Non-Programmable
User Interface:
Mechanical
Mount:
Vertical
Switch:
SPST
Voltage:
277v
240v
120v
Amperage:
22
Temperature Range (F):
50°F - 90°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.