Apply to be a TradeMaster!
S-55 Ice Machine Water Valve (208/230V)
Hover image to zoom
S-55 Ice Machine Water Valve (208/230V)
Hover image to zoom
$87.28 each
Out of Stock
Out of Stock
Get it Tue, Apr 18 - Tue, Apr 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
208/230v
Inlet Size icon
11/16"
Outlet Size icon
5/8"
Max Pressure (PSI) icon
7 PSI
Material icon
Polypropylene
Outlet Type icon
ID Hose

Description

The Robertshaw® S-55 Water Valve Series is designed to prevent foreign material from interfering with the drain function in automatic dishwashers and commercial icemakers.

Features:
  • Direct acting solenoid valves provide high flow at low head pressure
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)

Specs

Application:

Ice Machines

Voltage:

208/230v

Inlet Size:

11/16"

Outlet Size:

5/8"

Max Pressure (PSI):

7

Material:

Polypropylene

Outlet Type:

ID Hose

Inlet Type:

ID Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy