Pros, Join Our TradeMaster Program!
Description
The Robertshaw® E-1, E-2 and E-2T Mixing Water Valve Series is designed for laundry clothes washer applications. The E-1 models are non-regulated, the E-2 models have flow control in the outlet, and the E-2T models have an additional thermistor added for temperature monitoring.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Compact design compared to predecessor valves to allow more flexibility for applications
  • Flange mounting with screw boss is molded into the body for ease of installation
  • Design uses a staked coil L frame with drawn pole sleeves to eliminate loose or missing pole pieces
  • Improved coil bobbin design reduces problems
  • Slow closing operators reduce water hammer and extend valve life
  • Spin-weld assembly minimizes problems caused by loose or missing screws
  • Suitable for applications using liquids up to 160°F (71°C)
  • Quiet operation
  • Stainless steel inlet screens with 60 x 60 mesh (60 holes/inch in both x and y directions)

Note: Image displayed does not represent actual product.
Read more
Specs
Application:
Clothes Washers
Voltage:
120v
Outlet Size:
3/8"
Inlet Size:
3/4"
Min Pressure (PSI):
7.5
Max Pressure (PSI):
147
Material:
Polypropylene
Max Flow (GPM):
2.54
Min Flow (GPM):
1.69
Inlet Type:
NHT
Outlet Type:
ID Hose
Hertz:
50/60
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.