Pros, Join Our TradeMaster Program!
Description
The Robertshaw S-101 Water Valve Series is a single solenoid valve for dishwashing machines and coffee brewers.

Features:
  • Pilot-operated diaphragm provides high flow capacity with minimum power requirements
  • Encapsulated coil provides high mechanical and dielectric strength, and is moisture resistant
  • Bodies are made of polypro to withstand a variety of harsh water conditions
  • Suitable for applications using water at temperatures up to 160°F (71°C)
Read more
Specs
Application:
Dishwasher
Voltage:
120v
Inlet Size:
3/8"
Outlet Size:
3/8"
Min Pressure (PSI):
20
Max Pressure (PSI):
120
Material:
Polypropylene
Max Flow (GPM):
1.55
Min Flow (GPM):
1.55
Inlet Type:
NPT
Outlet Type:
ID Hose
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.