Pros, Join Our TradeMaster Program!
Description
Overview:
The RS7210 Wi-Fi® touchscreen thermostat is an automatic changeover, 2H/1C programmable thermostat with up to 8 periods per day. It is designed for new and replacement residential applications. The capacitive touchscreen has a full color adjustable display with adjustable brightness and crisp modern imaging. The RS7210 can be configured to control 2H/1C stage conventional air conditioning, gas, oil or electric heat systems or 2H/1C heat pump HVAC systems with electric or gas auxiliary heat, including dual fuel applications. The thermostat also includes an adjustable nightlight. To restrict access, the thermostat can be locked via the thermostat or the app, and includes the ability to restrict temperature adjustment ranges. The RS7210 installation is a fast as it gets. Simply replace the thermostat, download the app, and follow the simple directions on the screen.

Features:
  • Full Color, Capacitive Touchscreen Display (4.5” Diagonal)
  • 7 day and 5-2 day programming with up to 8 events per day
  • Full Functionality with or without Wi-Fi Connectivity
  • Wi-Fi connectivity via mobile app (iOS and Android)
  • Web Portal for Direct Browser Access
  • Temporary or Permanent Hold
  • Easy Comfort Settings for Home, Comfort, Away, and Vacation
  • HVAC Equipment Control using dry contact relays
  • Auto Heat/Cool Changeover, Heating Only or Cooling Only Control
  • Fan Selector for Automatic, Continuous, or Recirculation Fan Operationf

Specifications:
  • Thermostat Family: RS7000 Series
  • Type: Electronic
  • HVAC Equipment: Gas, Electric, Oil, Heat Pump, Millivolt
  • Control: Heat, Fan, Cool, Auto, Off
  • Humidity: No
  • Programmability: 7 Day
  • Events/Day: Up to 8
  • Voltage Type: Low
  • Voltage: 24V
  • Battery: No
  • Remote Sensors: No
  • Color: White
  • Orientation: Horizontal
Read more
Specs
Application:
Heat or Cool
Programmability:
7 Day
Stages:
2 Heat/1 Cool
User Interface:
Touchscreen
Voltage:
24v
Changeover:
Auto
Temperature Control Range:
50°F to 99°F (Cooling)
46°F to 88°F (Heating)
Height (Inches):
3.833"
Width (Inches):
4-4/5"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.