Apply to be a TradeMaster!
24" Towel Bar (Polished Chrome)
Magnifying glass
Hover image to zoom
24" Towel Bar (Polished Chrome)
Magnifying glass
Hover image to zoom
$239.00 each
In Stock
In Stock
Get 2 Tue, Mar 18
More Available
Fast Track Logo
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Chrome
Product Highlight: Finish
Polished Chrome

Description

The Rohl Country Bath Collections are crafted in the bountiful regions of northern Italy. Surrounded by pristine lakes, mountain streams and a delightful climate that nurtures vineyards and olive groves, this area has created generations of faucet and fixture makers. Inspired by their surroundings, this combination of a relaxed country lifestyle coupled with the suave elegance of the Italian aesthetics, encourages a delightful mix of graceful form with a hint of casual style.
  • 24 in. towel bar
  • Solid metal die cast construction
  • Mounting hardware included
  • Diameter of bar is 5/8 in.
  • Projection of bar is 2-3/4 in. from the wall
  • Length can be cut down
  • Complements the Country Bath collection
  • Limited lifetime warranty
  • Specs

    Country of Origin:

    Italy

    Length (Inches):

    24"

    Product Type:

    Towel Bar

    Application:

    Bathroom

    Material:

    Chrome

    Finish:

    Polished Chrome

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy