Apply to be a TradeMaster!
Double Robe Hook (Polished Chrome)
Magnifying glass
Hover image to zoom

Double Robe Hook (Polished Chrome)

Brand:
Rohl
SKU:
ROT7DAPC
Rating:
(0)
Q&A:
(0)
Double Robe Hook (Polished Chrome)
Magnifying glass
Hover image to zoom
$134.00 each
In Stock
In Stock
Get 11 Fri, Mar 28
More Available
Fast Track Logo
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Chrome

Description

The Rohl Country Bath Collections are crafted in the bountiful regions of northern Italy. Surrounded by pristine lakes, mountain streams and a delightful climate that nurtures vineyards and olive groves, this area has created generations of faucet and fixture makers. Inspired by their surroundings, this combination of a relaxed country lifestyle coupled with the suave elegance of the Italian aesthetics, encourages a delightful mix of graceful form with a hint of casual style.
  • Solid metal die cast construction
  • All mounting hardware included
  • 3-1/2 in. projection from the wall
  • Complements the Country Bath collection
  • Limited lifetime warranty
  • No warranty on Tuscan Brass
  • Specs

    Product Type:

    Robe Hook

    Application:

    Bathroom

    Country of Origin:

    Italy

    Finish:

    Polished Chrome

    Material:

    Chrome

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy