Shop Klein Tools
Main product image of Perrin and Rowe Holborn Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom

Perrin and Rowe Holborn Double Robe Hook (Polished Nickel)

Brand:
Rohl
SKU:
U.6422PN
Rating:
(0)
Q&A:
(0)
Perrin and Rowe Holborn Double Robe Hook (Polished Nickel)
Magnifying glass
Hover image to zoom
$186.00 each
In Stock
In Stock
Get 5 Wed, May 14
Fast Track Logo
Order by 3PM, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Brass

Description

Perrin and Rowe Holborn Double Robe Hook (Polished Nickel)


  • The PERRIN & ROWE Holborn Bath Collection from ROHL is a modern interpretation of classic design. Slim, tapered lever and cross handles pair with gracefully curved spouts. As with all ROHL PERRIN & ROWe products, this Collection embodies precise engineering and attention to detail, utilizing flush quiet and durable cartridges. Authentically crafted in Great Britain, PERRIN & ROWE has mastered the art of function and beauty. These sleek faucets, shower components and accessories create a bath that is contemporary yet timeless to complement both traditional and modern decor, and every style in between.
  • Mounting hardware included
  • 2 in. Dia
  • Double hooks
  • Coordinates with Holborn collection
  • Matches ROHL finishes
  • Polished nickel

Specs

Product Type:

Robe Hook

Finish:

Polished Nickel

Country of Origin:

United Kingdom

Series:

Holborn

Material:

Brass

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy