Pros, Join Our TradeMaster Program!
Description
Runtal electric baseboard radiators combine high outputs with low surface temperature. They may be used to heat the entire house for those with an electric heating system or offer supplemental or zoned heating for those with hydronic or warm air heating systems.
Read more
Manuals (3)
Specs
Length (Feet):
7 ft.
BTU Output:
3500
Model:
EB3-240D
Color:
White
Finish:
White
Weight (lbs):
70 lbs
Wattage:
1026
Voltage:
240v
Type:
Radiator
Application:
Electric Heating
Material:
Welded Steel
Height:
10-1/8"
Depth (Inches):
2-1/4"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.