Shop Grundfos
20" x 33" Fain Direct-wire Electric Stainless Steel Towel Radiator (FTRD-3320)
Magnifying glass
Hover image to zoom

20" x 33" Fain Direct-wire Electric Stainless Steel Towel Radiator (FTRD-3320)

Brand:
Runtal
SKU:
FTRD-3320
Rating:
(0)
Q&A:
(0)
20" x 33" Fain Direct-wire Electric Stainless Steel Towel Radiator (FTRD-3320)
Magnifying glass
Hover image to zoom
$2,639.96 each
Backorder
Backorder
Get it Mon, Apr 28 - Tue, May 27

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

Product Highlight: Height (Inches)
33" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: Wattage
300 Watts
Product Highlight: BTU
1024
Product Highlight: Material
Stainless Steel

Description

20" x 33" Fain Direct-wire Electric Stainless Steel Towel Radiator (FTRD-3320)

For years now, Europeans have found the key to unlocking a bathroom's potential is the comfort provided by the Runtal line of towel radiators. Runtal towel radiators offer comfortable radiant heat in the bathroom while at the same time providing the luxury of warm, dry towels and bathrobes.

Note: Image may not be actual representation of item.

Specs

Product Type:

Electric Radiator

Type:

Direct-Wire

Height (Inches):

33"

Width (Inches):

20"

Model:

Fain

Wattage:

300

BTU:

1024

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy