Pros, Join Our TradeMaster Program!
Description
Features:
  • Meets ANSI Z308.1-2009 standard
  • Contains an assortment of practical, single-use disposable items to treat injuries in a sanitary and simple way
  • Multi-use first-aid kit designed for use in the work place for up to 25 employees
  • Ideal for light to medium industry, contractors and job sites
  • Able to mount to the wall
  • Dimensions: plastic case 6.69" x 2.75" x 9.44"
Read more
Specs
Product Type:
First Aid Kit
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.